Check Availability
  • FABORY 

    5/8" Case Hardened Steel Self Drilling Screw with Pan Head Type and Zinc Plated Finish

  • Item # 156F66
  • Mfr. Model # B31820.016.0062
5/8" Case Hardened Steel Self Drilling Screw with Pan Head Type and Zinc Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 156F66
Mfr. Model # B31820.016.0062
UNSPSC #31161507
Shipping Weight 22.2 lbs
Country of Origin Taiwan *
Item Self Drilling Screw
Type Self Drilling
Head Type Pan
System of Measurement Inch
Thread Size #8-18
Head Color Standard
Length 5/8"
Material Case Hardened Steel
Finish Zinc Plated
Drive Type Phillips
Driver Size #2
Head Dia. 0.322" to 0.306"
Head Height 0.115" to 0.105"
Drill Point Size #2
Drill Point Length 0.211"
Application For Attaching Variety of Materials to Metal
Meets/Exceeds SAE J78/IFI 113
* This product's country of origin is subject to change

Compliance and Restrictions