Check Availability
  • FABORY 

    5/8"-18 x 1-1/4", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 10PK

  • Item # 26KW92
  • Mfr. Model # U07040.062.0125
5/8"-18 x 1-1/4", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26KW92
Mfr. Model # U07040.062.0125
UNSPSC #31161501
Catalog Page 2112
Shipping Weight 1.84 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size 5/8"-18
Length 1-1/4"
Fastener Finish Black Oxide
Fastener Thread Type UNF (Fine)
Drive Type Hex Socket
Drive Size 1/2"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 1-1/4"
Head Height 5/8"
Thread Dia. 5/8"
Vented Hole Size Not Vented
Head Dia. 0.938"
Temp. Range - 58 Degrees F to 302 Degrees F
Rockwell Hardness C37 to C45
Min. Tensile Strength 170,000 psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms