Check Availability
  • FABORY 

    5/8"-11 Steel Heavy Hex Bolt, A307B, 2"L, Plain Finish, 10 PK

  • Item # 41JU63
  • Mfr. Model # U04000.062.0200
5/8"-11 Steel Heavy Hex Bolt, A307B, 2"L, Plain Finish, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41JU63
Mfr. Model # U04000.062.0200
UNSPSC #31161620
Shipping Weight 2.47 lbs
Country of Origin Taiwan *
System of Measurement Inch
Item Heavy Hex Bolt
Heavy Hex Bolt Type Heavy Hex Bolt
Head Type - Bolts Hex
Basic Material Steel
Material Grade A307B
Fastener Finish Plain
Dia./Thread Size 5/8"-11
Fastener Length 2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASME B18.2.1
Min. Thread Length 1-1/2"
Fastener Thread Style Partially Threaded
Head Height 27/64"
Head Width 1-1/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In