Check Availability
  • FABORY 

    5/8"-11 Steel Heavy Hex Bolt, A307B, 1-3/4"L, Hot Dipped Galvanized Finish, 10 PK

  • Item # 41JU04
  • Mfr. Model # U04200.062.0175
5/8"-11 Steel Heavy Hex Bolt, A307B, 1-3/4"L, Hot Dipped Galvanized Finish, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41JU04
Mfr. Model # U04200.062.0175
UNSPSC #31161620
Shipping Weight 2.27 lbs
Country of Origin Taiwan *
System of Measurement Inch
Item Heavy Hex Bolt
Heavy Hex Bolt Type Heavy Hex Bolt
Head Type - Bolts Hex
Basic Material Steel
Material Grade A307B
Fastener Finish Hot Dipped Galvanized
Dia./Thread Size 5/8"-11
Fastener Length 1-3/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASME B18.2.1
Min. Thread Length 1-1/2"
Fastener Thread Style Partially Threaded
Head Height 27/64"
Head Width 1-1/16"
* This product's country of origin is subject to change

Compliance and Restrictions