Check Availability
  • FABORY 

    5/8"-11 Hex Slotted Nut-Regular, Zinc Plated Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK10

  • Item # 41TZ59
  • Mfr. Model # U12006.062.0001
5/8"-11 Hex Slotted Nut-Regular, Zinc Plated Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41TZ59
Mfr. Model # U12006.062.0001
UNSPSC #31161727
Shipping Weight 1.8 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Fastener Thread Direction Right Hand
Dia./Thread Size 5/8"-11
Fastener Thread Type UNC (Coarse)
Width Across Flats 15/16"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions