Check Availability
  • FABORY 

    5/8"-11, Steel Hex Tap Bolt, Grade 8, 2-1/4"L, Zinc Yellow Finish, 90 PK

  • Item # 167L20
  • Mfr. Model # B04114.062.0225
5/8"-11, Steel Hex Tap Bolt, Grade 8, 2-1/4"L, Zinc Yellow Finish, 90 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Tap Bolts feature hexagon-shaped heads for socket or wrench tightening. Grade 8 steel construction helps provide high tensile strength and high torque capabilities.
Show More Close
 

Technical Specifications

Item # 167L20
Mfr. Model # B04114.062.0225
UNSPSC #31161620
Shipping Weight 22.487 lbs
Country of Origin Taiwan *
Item Tap Bolt
System of Measurement Inch
Cap Screw Type Hex Tap Bolt
Basic Material Steel
Material Grade Grade 8
Fastener Finish Zinc Yellow
Dia./Thread Size 5/8"-11
Fastener Length 2-1/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Head Height 27/64"
Head Width 15/16"
Proof Load 12,000 psi
Tensile Strength 105,000 to 120,000 psi
Rockwell Hardness C33 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms