Check Availability
  • FABORY 

    5/8"-11, Steel Hex Tap Bolt, A307A, 2-1/2"L, Zinc Plated Finish, 85 PK

  • Item # 167H54
  • Mfr. Model # B01209.062.0250
5/8"-11, Steel Hex Tap Bolt, A307A, 2-1/2"L, Zinc Plated Finish, 85 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Tap Bolts feature hexagon-shaped heads for socket or wrench tightening. Steel construction helps provide high tensile strength.
Show More Close
 

Technical Specifications

Item # 167H54
Mfr. Model # B01209.062.0250
UNSPSC #31161620
Shipping Weight 23.06 lbs
Country of Origin Taiwan *
Item Tap Bolt
System of Measurement Inch
Cap Screw Type Hex Tap Bolt
Basic Material Steel
Material Grade A307A
Fastener Finish Zinc Plated
Dia./Thread Size 5/8"-11
Fastener Length 2-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Head Height 27/64"
Head Width 15/16"
Proof Load 33,000 psi
Tensile Strength 105,000 to 120,000 psi
Rockwell Hardness B69 to B100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms