Check Availability
  • FABORY 

    #5-40 Machine Screw, 18-8 (304) Stainless Steel, 3/4" L, 9000 PK

  • Item # 127M55
  • Mfr. Model # B51213.012.0075
#5-40 Machine Screw, 18-8 (304) Stainless Steel, 3/4" L, 9000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 127M55
Mfr. Model # B51213.012.0075
UNSPSC #31161504
Shipping Weight 22.223 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Round
Head Type Round
Material 18-8 (304) Stainless Steel
Length 3/4"
Drive Type Slotted
Finish Plain
Dia./Thread Size #5-40
Driver Size 0.035" to 0.043"
Head Dia. 0.217" to 0.236"
Head Height 0.083" to 0.095"
Meets/Exceeds B18.6.3
Package Quantity 9000
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions