Check Availability
  • FABORY 

    5/16"-24 x 7/8", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Zinc Plated Finish, 900PK

  • Item # 164U08
  • Mfr. Model # B07041.031.0087
5/16"-24 x 7/8", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Zinc Plated Finish, 900PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164U08
Mfr. Model # B07041.031.0087
UNSPSC #31161518
Shipping Weight 24.008 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size 5/16"-24
Length 7/8"
Fastener Finish Zinc Plated
Fastener Thread Type UNF (Fine)
Drive Type Hex Socket
Drive Size 1/4"
Thread Style Fully Threaded
Thread Direction Right Hand
Head Height 5/16"
Thread Dia. 5/16"
Vented Hole Size Not Vented
Head Dia. 15/32"
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness HRC 39 to 45
Min. Tensile Strength 170,000 to 180,000 psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms