Check Availability
  • FABORY 

    5/16"-24 x 4", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 240PK

  • Item # 42JD26
  • Mfr. Model # B07040.031.0400
5/16"-24 x 4", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 240PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JD26
Mfr. Model # B07040.031.0400
UNSPSC #31161501
Shipping Weight 21.54 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size 5/16"-24
Length 4"
Fastener Finish Black Oxide
Fastener Thread Type UNF (Fine)
Drive Type Hex Socket
Drive Size 1/4"
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 1-1/8"
Head Height 5/16"
Thread Dia. 5/16"
Head Dia. 15/32"
Temp. Range -58 Degrees F to 302 Degrees F
Rockwell Hardness C37 to C45
Min. Tensile Strength 170,000 to 180,000 psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms