Check Availability
  • FABORY 

    5/16"-18 Steel Hex Flange Bolt, Grade 5, 5/8"L, Zinc Plated Finish, 750 PK

  • Item # 157D23
  • Mfr. Model # B01258.031.0062
5/16"-18 Steel Hex Flange Bolt, Grade 5, 5/8"L, Zinc Plated Finish, 750 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fabory® Serrated-Flange Zinc-Plated Steel Hex-Head Locking Bolts feature serrations that bite securely into materials to resist loosening. Equivalent to SAE Grade 5 screws.
Note: Thread lengths for partially threaded screws are minimums.
Show More Close
 

Technical Specifications

Item # 157D23
Mfr. Model # B01258.031.0062
UNSPSC #31161501
Shipping Weight 22.95 lbs
Country of Origin Taiwan *
Item Flange Bolt
System of Measurement Inch
Flange Bolt Type Flange Bolt
Basic Material Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Head Type - Bolts Hex Flange
Dia./Thread Size 5/16"-18
Fastener Length 5/8"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Min. Thread Length 5/8"
Flange Dia. 11/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In