Check Availability
  • FABORY 

    5/16"-18 Machine Screw, 18-8 Stainless Steel, 1" L, 25 PK

  • Item # 3AWL7
  • Mfr. Model # U51300.031.0100
5/16"-18 Machine Screw, 18-8 Stainless Steel, 1" L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3AWL7
Mfr. Model # U51300.031.0100
UNSPSC #31161504
Catalog Page 2099
Shipping Weight 0.54 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material 18-8 Stainless Steel
Length 1"
Drive Type Phillips
Finish Plain
Dia./Thread Size 5/16"-18
Driver Size #4
Head Dia. 0.597"
Head Height 0.191"
Tensile Strength (PSI) 60,000 Min
Rockwell Hardness B70 Min
Meets/Exceeds ANSI/ASMEB18.6.3
Package Quantity 25
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions