Check Availability
  • FABORY 

    5/16"-18 Machine Screw, 18-8 (304) Stainless Steel, 2" L, 10 PK

  • Item # 1ZY91
  • Mfr. Model # U51120.031.0200
5/16"-18 Machine Screw, 18-8 (304) Stainless Steel, 2" L, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ZY91
Mfr. Model # U51120.031.0200
UNSPSC #31161504
Shipping Weight 0.384 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 (304) Stainless Steel
Length 2"
Drive Type Slotted
Finish Plain
Dia./Thread Size 5/16"-18
Head Dia. 0.615"
Head Height 0.178"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 10
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions