Check Availability
  • FABORY 

    5/16"-18 Machine Screw, 18-8 (304) Stainless Steel, 1/2" L, 1575 PK

  • Item # 127D49
  • Mfr. Model # B51215.031.0050
5/16"-18 Machine Screw, 18-8 (304) Stainless Steel, 1/2" L, 1575 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 127D49
Mfr. Model # B51215.031.0050
UNSPSC #31161504
Shipping Weight 22.118 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Truss
Head Type Truss
Material 18-8 (304) Stainless Steel
Length 1/2"
Drive Type Slotted
Finish Plain
Dia./Thread Size 5/16"-18
Head Dia. 0.698"
Head Height 0.183"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 1575
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions