Check Availability
  • FABORY 

    5/16"-18 Machine Screw, 18-8 (304) Stainless Steel, 2-1/2" L, 470 PK

  • Item # 127A18
  • Mfr. Model # B51213.031.0250
5/16"-18 Machine Screw, 18-8 (304) Stainless Steel, 2-1/2" L, 470 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 127A18
Mfr. Model # B51213.031.0250
UNSPSC #31161504
Shipping Weight 22.091 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Round
Head Type Round
Material 18-8 (304) Stainless Steel
Length 2-1/2"
Drive Type Slotted
Finish Plain
Dia./Thread Size 5/16"-18
Head Dia. 0.590"
Head Height 0.216"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 470
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions