Check Availability
  • FABORY 

    5/16"-18 Machine Screw, 18-8 (304) Stainless Steel, 3-1/2" L, 350 PK

  • Item # 126Y60
  • Mfr. Model # B51300.031.0350
5/16"-18 Machine Screw, 18-8 (304) Stainless Steel, 3-1/2" L, 350 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 126Y60
Mfr. Model # B51300.031.0350
UNSPSC #31161504
Shipping Weight 22.292 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material 18-8 (304) Stainless Steel
Length 3-1/2"
Drive Type Phillips
Finish Plain
Dia./Thread Size 5/16"-18
Driver Size #4
Head Dia. 0.597"
Head Height 0.191"
Head Angle (Deg.) 82
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 350
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions