Check Availability
  • FABORY 

    5/16"-18 Machine Screw, 18-8 (304) Stainless Steel, 1-1/2" L, 750 PK

  • Item # 126X81
  • Mfr. Model # B51120.031.0150
5/16"-18 Machine Screw, 18-8 (304) Stainless Steel, 1-1/2" L, 750 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 126X81
Mfr. Model # B51120.031.0150
UNSPSC #31161504
Shipping Weight 22.256 lbs
Country of Origin Varies *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 (304) Stainless Steel
Length 1-1/2"
Drive Type Slotted
Finish Plain
Dia./Thread Size 5/16"-18
Head Dia. 0.615"
Head Height 0.178"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 750
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close