Check Availability
  • Cap Screws & Hex Bolts
  • FABORY 

    5/16"-18, Steel Hex Head Cap Screw, Grade 2, 3-1/4"L, Zinc Plated Finish, 250 PK

  • Item # 42JP17
  • Mfr. Model # B08210.031.0325
5/16"-18, Steel Hex Head Cap Screw, Grade 2, 3-1/4"L, Zinc Plated Finish, 250 PK
Qty
  • Sale Price
    $87.08 / pkg. of 250
    Web Price $96.75
    Offer Ends 11/07/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. Grade 2 steel construction offers strength, magnetic properties, and malleability.
Show More Close
 

Technical Specifications

Item # 42JP17
Mfr. Model # B08210.031.0325
UNSPSC #31161501
Shipping Weight 19.18 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 2
Fastener Finish Zinc Plated
Dia./Thread Size 5/16"-18
Fastener Length 3-1/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 7/8"
Head Height 13/64"
Head Width 1/2"
Temp. Range -58 Degrees to 302 Degrees F
Proof Load 33,000 to 55,000 psi
Tensile Strength 60,000 to 74,000 psi
Rockwell Hardness B70 to B100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In