Check Availability
  • FABORY 

    4" Steel Hex Tap Bolt, Grade 5, 5/16"-18 Dia/Thread Size, 300 PK

  • Item # 167G21
  • Mfr. Model # B01010.031.0400
4" Steel Hex Tap Bolt, Grade 5, 5/16"-18 Dia/Thread Size, 300 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 167G21
Mfr. Model # B01010.031.0400
UNSPSC #31161620
Shipping Weight 23.942 lbs
Country of Origin Varies *
Item Tap Bolt
System of Measurement Inch
Cap Screw Type Hex Tap Bolt
Basic Material Steel
Material Grade Grade 5
Fastener Finish Plain
Dia./Thread Size 5/16"-18
Fastener Length 4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Head Height 7/32"
Head Width 1/2"
Proof Load 74,000 to 85,000 psi
Tensile Strength 105,000 to 120,000 psi
Rockwell Hardness C19 to C30
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms