Check Availability
  • Socket Head Cap Screws
  • FABORY 

    Cylindrical Socket Head Cap Screw, #4-48, Steel, Alloy Steel, Black Oxide, 1/2" Length

  • Item # 42JC35
  • Mfr. Model # B07040.011.0050
Cylindrical Socket Head Cap Screw,  #4-48,  Steel,  Alloy Steel,  Black Oxide,  1/2" Length
Qty
  • Sale Price
    $1,620.00 / pkg. of 9,500
    Web Price $1,,800.00
    Offer Ends 11/07/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JC35
Mfr. Model # B07040.011.0050
UNSPSC #31161501
Shipping Weight 21.99 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size #4-48
Length 1/2"
Fastener Finish Black Oxide
Fastener Thread Type UNF (Fine)
Drive Type Hex Socket
Drive Size 3/32"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 3/4"
Head Height 7/64"
Thread Dia. #4
Head Dia. 3/16"
Temp. Range -58 Degrees F to 302 Degrees F
Rockwell Hardness C37 to C45
Min. Tensile Strength 170,000 to 180,000 psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In