Check Availability
  • FABORY 

    #4-40 Machine Screw, 18-8 (304) Stainless Steel, 5/16" L, 100 PK

  • Item # 2CA45
  • Mfr. Model # U51341.011.0031
#4-40 Machine Screw, 18-8 (304) Stainless Steel, 5/16" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CA45
Mfr. Model # U51341.011.0031
UNSPSC #31161504
Shipping Weight 0.095 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Fillister
Head Type Fillister
Material 18-8 (304) Stainless Steel
Length 5/16"
Drive Type Slotted
Finish Plain
Dia./Thread Size #4-40
Head Dia. 0.183"
Head Height 0.107"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions