Check Availability
  • FABORY 

    #4-40 Machine Screw, 18-8 (304) Stainless Steel, 5/8" L, 13900 PK

  • Item # 126Y04
  • Mfr. Model # B51300.011.0062
#4-40 Machine Screw, 18-8 (304) Stainless Steel, 5/8" L, 13900 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 126Y04
Mfr. Model # B51300.011.0062
UNSPSC #31161504
Shipping Weight 22.064 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material 18-8 (304) Stainless Steel
Length 5/8"
Drive Type Phillips
Finish Plain
Dia./Thread Size #4-40
Driver Size #1
Head Dia. 0.212" to 0.191"
Head Height 0.067"
Head Angle (Deg.) 82-80
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 13,900
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions