Check Availability
  • FABORY 

    #4-40 Machine Screw, 18-8 (304) Stainless Steel, 1/4" L, 25000 PK

  • Item # 126X21
  • Mfr. Model # B51120.011.0025
#4-40 Machine Screw, 18-8 (304) Stainless Steel, 1/4" L, 25000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 126X21
Mfr. Model # B51120.011.0025
UNSPSC #31161504
Shipping Weight 17.637 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 (304) Stainless Steel
Length 1/4"
Drive Type Slotted
Finish Plain
Dia./Thread Size #4-40
Head Dia. 0.219"
Head Height 0.068"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 25,000
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions