Check Availability
  • FABORY 

    4-3/4" Stainless Steel Hex Head Cap Screw, 316, 5/8"-11 Dia/Thread Size, 45 PK

  • Item # 42KR80
  • Mfr. Model # B55000.062.0475
4-3/4" Stainless Steel Hex Head Cap Screw, 316, 5/8"-11 Dia/Thread Size, 45 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42KR80
Mfr. Model # B55000.062.0475
UNSPSC #31161501
Shipping Weight 20.94 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade 316
Fastener Finish Plain
Dia./Thread Size 5/8"-11
Fastener Length 4-3/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/2"
Head Height 25/64"
Head Width 15/16"
Temp. Range -58 Degrees to 302 Degrees F
Tensile Strength 85,000 to 150,000 psi
Rockwell Hardness B80 to C32
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms