Check Availability
  • FABORY 

    3" Steel Hex Head Cap Screw, Grade 8, 5/16"-24 Dia/Thread Size, 50 PK

  • Item # 23LA55
  • Mfr. Model # U04160.031.0300
3" Steel Hex Head Cap Screw, Grade 8, 5/16"-24 Dia/Thread Size, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23LA55
Mfr. Model # U04160.031.0300
UNSPSC #31161501
Shipping Weight 3.57 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 8
Fastener Finish Plain
Dia./Thread Size 5/16"-24
Fastener Length 3"
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 7/8"
Head Height 13/64"
Head Width 1/2"
Proof Load 120,000 psi
Tensile Strength 150,000 psi
Rockwell Hardness C33 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms