Check Availability
3/8" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 100 PK
  • FABORY 

    3/8" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 100 PK

  • Item # 31JM50
  • Mfr. Model # U26661.019.0037
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 31JM50
Mfr. Model # U26661.019.0037
UNSPSC #31161506
Catalog Page 2104
Shipping Weight 0.45 lbs
Country of Origin Varies *
Item Tapping Sheet Metal Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #10
Length 3/8"
Drive Type Slotted/Phillips
Driver Size #2
Head Dia. 0.357" to 0.373"
Head Height 0.122" to 0.133"
Application Thread Forming Tapping Screw Type AB
Meets/Exceeds ASME B18.6.3
Package Quantity 100

* This product's country of origin is subject to change

Compliance and Restrictions