Check Availability
  • FABORY 

    3/8"-24x12 ft., Threaded Rod, Steel, B7, Plain

  • Item # 4FHR2
  • Mfr. Model # U22170.037.9999
3/8"-24x12 ft., Threaded Rod, Steel, B7, Plain
Qty
  • Web Price
    $31.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for hanging, mounting, bracing, supporting, and fastening, this fully threaded rod features right hand thread direction. Use in applications such as plumbing, heating, electrical, construction, and fabrication.
Show More Close
 

Technical Specifications

Item # 4FHR2
Mfr. Model # U22170.037.9999
UNSPSC #31161618
Catalog Page 2142
Shipping Weight 3.51 lbs
Country of Origin Taiwan *
Item Threaded Rod
System of Measurement Inch
Basic Material Steel
Material Grade B7
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 3/8"-24
Length 12 ft.
Fastener Thread Type UNF (Fine)
Temp. Range (F) Not Rated
Tensile Strength 115,000 to 125,000 psi
Rockwell Hardness C35
Meets/Exceeds ASME B18.31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms