Check Availability
  • FABORY 

    3/8"-24 Hex Slotted Nut-Regular, Plain Finish, Grade 2 Steel, Right Hand, ASME B18.2.2, PK25

  • Item # 41TZ66
  • Mfr. Model # U12020.037.0001
3/8"-24 Hex Slotted Nut-Regular, Plain Finish, Grade 2 Steel, Right Hand, ASME B18.2.2, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41TZ66
Mfr. Model # U12020.037.0001
UNSPSC #31161727
Shipping Weight 0.32 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Inch
Basic Material Steel
Material Grade Grade 2
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 3/8"-24
Fastener Thread Type UNF (Fine)
Width Across Flats 9/16"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions