Check Availability
  • FABORY 

    3/8"-16 x 1", Button, Socket Head Cap Screw, Alloy Steel, Steel, Zinc Plated Finish, 600PK

  • Item # 42JG29
  • Mfr. Model # B07151.037.0100
3/8"-16 x 1", Button, Socket Head Cap Screw, Alloy Steel, Steel, Zinc Plated Finish, 600PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JG29
Mfr. Model # B07151.037.0100
UNSPSC #31161501
Shipping Weight 20.9 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Button
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size 3/8"-16
Length 1"
Fastener Finish Zinc Plated
Fastener Thread Type UNC (Coarse)
Drive Type Hex Socket
Drive Size 7/32"
Thread Style Partially Threaded
Thread Direction Right Hand
Head Height 13/64"
Thread Dia. 3/8"
Head Dia. 21/32"
Temp. Range -58 Degrees F to 302 Degrees F
Rockwell Hardness C37 to C44
Min. Tensile Strength 135,000 to 145,000 psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions