Check Availability
  • FABORY 

    Button, Socket Head Cap Screw, Steel, Alloy Steel, Zinc Plated, 3/8"-16, 1" Length, PK 50

  • Item # 22TZ09
  • Mfr. Model # U07151.037.0100
Button,  Socket Head Cap Screw,  Steel,  Alloy Steel,  Zinc Plated,  3/8"-16,  1" Length,  PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22TZ09
Mfr. Model # U07151.037.0100
UNSPSC #31161501
Shipping Weight 1.74 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Button
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size 3/8"-16
Length 1"
Fastener Finish Zinc Plated
Fastener Thread Type UNC (Coarse)
Drive Type Hex Socket
Drive Size 7/32"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 1"
Head Height 0.199"
Thread Dia. 3/8"
Vented Hole Size Not Vented
Head Dia. 0.656"
Temp. Range - 50 Degrees F to 550 Degrees F
Rockwell Hardness C37 to C44
Min. Tensile Strength 145,000 psi
Fastener Industry Standards ASTM F835, ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In