Check Availability
  • FABORY 

    3/8"-16 Stove Bolt, Low Carbon Steel, 1-1/4" L, 100 PK

  • Item # 2XJ78
  • Mfr. Model # U24540.037.0125
3/8"-16 Stove Bolt, Low Carbon Steel, 1-1/4" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XJ78
Mfr. Model # U24540.037.0125
UNSPSC #31161603
Catalog Page 2100
Shipping Weight 3.94 lbs
Country of Origin Taiwan *
Item Stove Bolt
Machine Screw Head Type Flat
Head Type Flat
Material Low Carbon Steel
Length 1-1/4"
Thread Length 1"
Drive Type Slotted
Finish Zinc Plated
Dia./Thread Size 3/8"-16
Driver Size 7/16"
Head Dia. 0.717"
Head Height 0.230"
Head Angle (Deg.) 82
Hole Size 13/32
Temp. Range (F) 0 - +375
Tensile Strength (PSI) 60,000
Meets/Exceeds ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions