Check Availability
  • FABORY 

    3/8"-16 Machine Screw, 18-8 (304) Stainless Steel, 1-1/2" L, 25 PK

  • Item # 2BA88
  • Mfr. Model # U51213.037.0150
3/8"-16 Machine Screw, 18-8 (304) Stainless Steel, 1-1/2" L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2BA88
Mfr. Model # U51213.037.0150
UNSPSC #31161504
Shipping Weight 1.128 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Round
Head Type Round
Material 18-8 (304) Stainless Steel
Length 1-1/2"
Drive Type Slotted
Finish Plain
Dia./Thread Size 3/8"-16
Head Dia. 0.708"
Head Height 0.256"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 25
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions