Check Availability
  • FABORY 

    3/8"-16 Machine Screw, 18-8 (304) Stainless Steel, 3/4" L, 800 PK

  • Item # 127R20
  • Mfr. Model # B51300.037.0075
3/8"-16 Machine Screw, 18-8 (304) Stainless Steel, 3/4" L, 800 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 127R20
Mfr. Model # B51300.037.0075
UNSPSC #31161504
Shipping Weight 22.081 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material 18-8 (304) Stainless Steel
Length 3/4"
Drive Type Phillips
Finish Plain
Dia./Thread Size 3/8"-16
Driver Size #4
Head Dia. 11.0mm
Head Height 0.230"
Tensile Strength (PSI) 60,000
Rockwell Hardness B70
Meets/Exceeds ANSI/ASMEB18.6.3
Package Quantity 800
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions