Check Availability
  • FABORY 

    3/8"-16 Machine Screw, 18-8 (304) Stainless Steel, 1-1/2" L, 500 PK

  • Item # 127M88
  • Mfr. Model # B51300.037.0150
3/8"-16 Machine Screw, 18-8 (304) Stainless Steel, 1-1/2" L, 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 127M88
Mfr. Model # B51300.037.0150
UNSPSC #31161504
Shipping Weight 22.564 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material 18-8 (304) Stainless Steel
Length 1-1/2"
Drive Type Phillips
Finish Plain
Dia./Thread Size 3/8"-16
Driver Size #4
Head Dia. 0.670" to 0.717"
Head Angle (Deg.) 82
Meets/Exceeds B18.6.3
Package Quantity 500
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions