Check Availability
  • FABORY 

    3/8"-16 Machine Screw, 18-8 (304) Stainless Steel, 2-1/2" L, 330 PK

  • Item # 127M72
  • Mfr. Model # B51213.037.0250
3/8"-16 Machine Screw, 18-8 (304) Stainless Steel, 2-1/2" L, 330 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 127M72
Mfr. Model # B51213.037.0250
UNSPSC #31161504
Shipping Weight 22.553 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Round
Head Type Round
Material 18-8 (304) Stainless Steel
Length 2-1/2"
Drive Type Slotted
Finish Plain
Dia./Thread Size 3/8"-16
Driver Size 0.081" to 0.094"
Head Dia. 0.670" to 0.708"
Head Height 0.237" to 0.256"
Meets/Exceeds B18.6.3
Package Quantity 330
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions