Check Availability
  • FABORY 

    3/8"-16 Hex Slotted Nut-Regular, Plain Finish, Grade 2 Steel, Right Hand, ASME B18.2.2, PK1250

  • Item # 178R07
  • Mfr. Model # B12000.037.0001
3/8"-16 Hex Slotted Nut-Regular, Plain Finish, Grade 2 Steel, Right Hand, ASME B18.2.2, PK1250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 178R07
Mfr. Model # B12000.037.0001
UNSPSC #31161707
Shipping Weight 22.134 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Inch
Basic Material Steel
Material Grade Grade 2
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 3/8"-16
Fastener Thread Type UNC (Coarse)
Width Across Flats 9/16"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions