Check Availability
  • FABORY 

    3/8"-16 Steel Hex Flange Bolt, Grade 5, 3/4"L, Zinc Plated Finish, 425 PK

  • Item # 157D32
  • Mfr. Model # B01258.037.0075
3/8"-16 Steel Hex Flange Bolt, Grade 5, 3/4"L, Zinc Plated Finish, 425 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 157D32
Mfr. Model # B01258.037.0075
UNSPSC #31161501
Shipping Weight 22.311 lbs
Country of Origin Taiwan *
Item Flange Bolt
System of Measurement Inch
Flange Bolt Type Flange Bolt
Basic Material Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Head Type - Bolts Hex Flange
Dia./Thread Size 3/8"-16
Fastener Length 3/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Min. Thread Length 3/4"
Flange Dia. 13/16"
* This product's country of origin is subject to change

Compliance and Restrictions