Check Availability
  • FABORY 

    3/4" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 3000 P

  • Item # 31JN78
  • Mfr. Model # B26661.019.0075
3/4" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 3000 P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31JN78
Mfr. Model # B26661.019.0075
UNSPSC #31161506
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Tapping Sheet Metal Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #10
Length 3/4"
Drive Type Slotted/Phillips
Driver Size #2
Head Dia. 0.357" to 0.373"
Head Height 0.122" to 0.133"
Application Thread Forming Tapping Screw Type AB
Meets/Exceeds ASME B18.6.3
Package Quantity 3000
* This product's country of origin is subject to change

Compliance and Restrictions