Check Availability
  • FABORY 

    Fully Threaded Rod, Steel, Grade B7, Black Oxide, 3/4"-16 Thread Size, 3 ft. Length

  • Item # 4FHJ9
  • Mfr. Model # U22170.075.3600
Fully Threaded Rod, Steel, Grade B7, Black Oxide, 3/4"-16 Thread Size, 3 ft. Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for hanging, mounting, bracing, supporting, and fastening, this fully threaded rod features right hand thread direction. Use in applications such as plumbing, heating, electrical, construction, and fabrication.
Show More Close
 

Technical Specifications

Item # 4FHJ9
Mfr. Model # U22170.075.3600
UNSPSC #31161618
Catalog Page 2144
Shipping Weight 3.71 lbs
Country of Origin Taiwan *
Item Fully Threaded Rod
System of Measurement Inch
Threaded Rod Material Steel
Threaded Rod Material Grade Grade B7
Threaded Rod Finish Black Oxide
Thread Size 3/4"-16
Length 3 ft.
Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Thread Type UNF
Thread Class B7
Temp. Range (F) Not Rated
Tensile Strength 115,000 to 125,000 psi
Rockwell Hardness C35 Max
Meets/Exceeds ASME B18.31.3
* This product's country of origin is subject to change

Welcome Sign In