Check Availability
  • FABORY 

    3/4"-10x2 ft., Threaded Rod, Steel, B7, Plain

  • Item # 19NM78
  • Mfr. Model # U22180.075.2400
3/4"-10x2 ft., Threaded Rod, Steel, B7, Plain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Headless, fully threaded metal bar can be cut to length with a hacksaw or power band saw. This threaded rod is essential for many applications in a variety of industries. It is an ideal component for hanging, mounting, bracing, supporting, and fastening in plumbing, heating, electrical, construction, and fabrication applications. This small but critical part helps keep your production running smoothly.
Show More Close
 

Technical Specifications

Item # 19NM78
Mfr. Model # U22180.075.2400
UNSPSC #31161618
Catalog Page 2142
Shipping Weight 2.469 lbs
Country of Origin Taiwan *
Item Threaded Rod
System of Measurement Inch
Basic Material Steel
Material Grade B7
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 3/4"-10
Length 2 ft.
Fastener Thread Type UNC (Coarse)
Temp. Range (F) -58 Degrees to 302 Degrees
Yield Strength (PSI) 95,000
Tensile Strength 115,000 to 125,000 psi
Rockwell Hardness C35
Meets/Exceeds ASME B18.31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms