Check Availability
  • FABORY 

    3/4"-10 x 7", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Zinc Plated Finish, 25PK

  • Item # 164F66
  • Mfr. Model # B07001.075.0700
3/4"-10 x 7", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Zinc Plated Finish, 25PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164F66
Mfr. Model # B07001.075.0700
UNSPSC #31161518
Shipping Weight 26.455 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size 3/4"-10
Length 7"
Fastener Finish Zinc Plated
Fastener Thread Type UNC (Coarse)
Drive Type Hex Socket
Drive Size 5/8"
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 2"
Head Height 3/4"
Thread Dia. 3/4"
Vented Hole Size Not Vented
Head Dia. 1-1/8"
Temp. Range -65 Degrees to 300 Degrees F
Rockwell Hardness C37 to C45
Min. Tensile Strength 170,000 psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions