Check Availability
  • FABORY 

    3/4"-10 Steel Heavy Hex Bolt, A307B, 3-1/4"L, Hot Dipped Galvanized Finish, 40 PK

  • Item # 178C69
  • Mfr. Model # B04200.075.0325
3/4"-10 Steel Heavy Hex Bolt, A307B, 3-1/4"L, Hot Dipped Galvanized Finish, 40 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 178C69
Mfr. Model # B04200.075.0325
UNSPSC #31161620
Shipping Weight 24.34 lbs
Country of Origin Taiwan *
System of Measurement Inch
Item Heavy Hex Bolt
Heavy Hex Bolt Type Heavy Hex Bolt
Head Type - Bolts Hex
Basic Material Steel
Material Grade A307B
Fastener Finish Hot Dipped Galvanized
Dia./Thread Size 3/4"-10
Fastener Length 3-1/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASME B18.2.1
Min. Thread Length 1-3/4"
Fastener Thread Style Partially Threaded
Head Height 1/2"
Head Width 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions