Check Availability
  • FABORY 

    3/4"-10 Hex Slotted Nut-Regular, Plain Finish, Grade 2 Steel, Right Hand, ASME B18.2.2, PK170

  • Item # 178R11
  • Mfr. Model # B12000.075.0001
3/4"-10 Hex Slotted Nut-Regular, Plain Finish, Grade 2 Steel, Right Hand, ASME B18.2.2, PK170
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 178R11
Mfr. Model # B12000.075.0001
UNSPSC #31161707
Shipping Weight 22.267 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Inch
Basic Material Steel
Material Grade Grade 2
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 3/4"-10
Fastener Thread Type UNC (Coarse)
Width Across Flats 1-1/8"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions