Check Availability
  • FABORY 

    25mm Steel Hex Head Cap Screw, Class 8.8, M12-1.75 Dia/Thread Size, 250 PK

  • Item # 42FW84
  • Mfr. Model # L01210.120.0025
25mm Steel Hex Head Cap Screw, Class 8.8, M12-1.75 Dia/Thread Size, 250 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42FW84
Mfr. Model # L01210.120.0025
UNSPSC #31161501
Shipping Weight 19.29 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 8.8
Fastener Finish Zinc Plated
Dia./Thread Size M12-1.75
Fastener Length 25mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Fully Threaded
Fastener Industry Standards DIN 933
Head Type Hex
Min. Thread Length 25mm
Head Height 7mm
Head Width 19mm
Temp. Range -58 Degrees to 302 Degrees F
Proof Load 580 N/mm2
Tensile Strength 800 N/mm2
Rockwell Hardness C22 to C34
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms