Check Availability
  • FABORY 

    25mm A2 Stainless Steel Set Screw with Plain Finish; PK100

  • Item # 31KA59
  • Mfr. Model # M51240.080.0025
25mm A2 Stainless Steel Set Screw with Plain Finish; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31KA59
Mfr. Model # M51240.080.0025
UNSPSC #31161505
Catalog Page 2125
Shipping Weight 1.55 lbs
Country of Origin Varies *
Item Set Screw
Material A2 Stainless Steel
Finish Plain
System of Measurement Metric
Thread Size M8 x 1.25mm
Point Type Flat
Point Material A2 Stainless Steel
Drive Type Hex Socket
Drive Size 4mm
Overall Length 25mm
Temp. Range (F) -58 Degrees to 302 Degrees
Rockwell Hardness HRB96 to HRC33
Meets D913
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close