Check Availability
  • FABORY 

    2" Steel Hex Head Cap Screw, Grade 8, 1/2"-20 Dia/Thread Size, 160 PK

  • Item # 42HP93
  • Mfr. Model # B04160.050.0200
2" Steel Hex Head Cap Screw, Grade 8, 1/2"-20 Dia/Thread Size, 160 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42HP93
Mfr. Model # B04160.050.0200
UNSPSC #31161501
Shipping Weight 21.91 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 8
Fastener Finish Plain
Dia./Thread Size 1/2"-20
Fastener Length 2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/4"
Head Height 5/16"
Head Width 3/4"
Temp. Range -58 Degrees to 302 Degrees F
Proof Load 120,000 psi
Tensile Strength 150,000 psi
Rockwell Hardness C33 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms