Check Availability
  • FABORY 

    5/8"-11, Stainless Steel Hex Head Cap Screw, 316, 2"L, Plain Finish, 5 PK

  • Item # 3AUE3
  • Mfr. Model # U55000.062.0200
5/8"-11, Stainless Steel Hex Head Cap Screw, 316, 2"L, Plain Finish, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. 316 Stainless Steel construction offers high resistance to pitting corrosion and is ideal for use in marine environments.
Show More Close
 

Technical Specifications

Item # 3AUE3
Mfr. Model # U55000.062.0200
UNSPSC #31161501
Catalog Page 2062
Shipping Weight 1.8 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade 316
Fastener Finish Plain
Dia./Thread Size 5/8"-11
Fastener Length 2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/2"
Head Height 25/64"
Head Width 15/16"
Tensile Strength 100,000 psi
Rockwell Hardness B95
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms