Check Availability
  • FABORY 

    2" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 750 PK

  • Item # 31JN88
  • Mfr. Model # B26661.024.0200
2" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 750 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31JN88
Mfr. Model # B26661.024.0200
UNSPSC #31161506
Shipping Weight 0.21 lbs
Country of Origin Taiwan *
Item Tapping Sheet Metal Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #14
Length 2"
Drive Type Slotted/Phillips
Driver Size #3
Head Dia. 0.457" to 0.476"
Head Height 0.156" to 0.169"
Application Thread Forming Tapping Screw Type AB
Meets/Exceeds ASME B18.6.3
Package Quantity 750
* This product's country of origin is subject to change

Compliance and Restrictions