Check Availability
2" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 1000 PK
  • FABORY 

    2" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 1000 PK

  • Item # 31JN86
  • Mfr. Model # B26661.021.0200
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 31JN86
Mfr. Model # B26661.021.0200
UNSPSC #31161506
Shipping Weight 0.17 lbs
Country of Origin Varies *
Item Tapping Sheet Metal Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #12
Length 2"
Drive Type Slotted/Phillips
Driver Size #3
Head Dia. 0.407" to 0.425"
Head Height 0.139" to 0.151"
Application Thread Forming Tapping Screw Type AB
Meets/Exceeds ASME B18.6.3
Package Quantity 1000

* This product's country of origin is subject to change

Compliance and Restrictions