Check Availability
  • FABORY 

    #2-56 Machine Screw, 18-8 (304) Stainless Steel, 7/8" L, 100 PK

  • Item # 2CA38
  • Mfr. Model # U51341.008.0087
#2-56 Machine Screw, 18-8 (304) Stainless Steel, 7/8" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CA38
Mfr. Model # U51341.008.0087
UNSPSC #31161504
Shipping Weight 0.066 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Fillister
Head Type Fillister
Material 18-8 (304) Stainless Steel
Length 7/8"
Drive Type Slotted
Finish Plain
Dia./Thread Size #2-56
Head Dia. 0.140"
Head Height 0.083"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In